Armor Coat
5/16"-18 Socket Head Cap Screw, 3-1/2 in Length
Mfr # UST235950
Zoro # G7731249
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Type Hex
Explore More Products
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK UST235883
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235930
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235964
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK UST235944
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK UST235926
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1/2 in Length, 50 PK UST235918
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 7/8 in Length, 25 PK UST235885
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 10 PK UST235990
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, 1/4 in Length UST235916
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 15 PK 67392
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length, 5 PK U55050.050.0400
- Armor Coat Socket Head Cap Screws