Cut-Resistant Coated Gloves, Cut Level A4 , Microfoam Nitrile , M 12 PK
- Mfr # 00-840-M
- Zoro # G802716311
product price:Â
$
180.99
/pk of 12, $15.08/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microfoam Nitrile
Color
Gray,Green,Black
ANSI/ISEA Abrasion Level
5
Series
Kyorene Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-840-M
- Zoro #
- G802716311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 18 gauge
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Microfoam Nitrile
- Color
- Gray,Green,Black
- ANSI/ISEA Abrasion Level
- 5
- Series
- Kyorene Pro
- Palm Material
- Microfoam Nitrile
- ANSI/ISEA Puncture Level
- 4
- Touchscreen Compatible
- Yes
Description
Cut-Resistant Glove, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.