Cut Resistant Gloves, Cut Level A4 , HCT Nano-Foam Nitrile Palm , XXL 12 PK

  • Mfr # 00-842-XXL

  • Zoro # G712318414


product price:  $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Glove Size
XXL
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT Nano-Foam Nitrile Palm
Color
Gray,Black,Green
Thickness
18 gaugeuge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00-842-XXL
Zoro #
G712318414
UPC #
811373036783
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
18 gaugeuge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
HCT Nano-Foam Nitrile Palm
Color
Gray,Black,Green
Glove Materials
Kyorene Pro

Description

  • •Reinforced Thumb Crotch for Extended Wear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.