Shop ARNOLD

245869 140 ft. x 0.08 in. Twisted Trimmer Line

  • Mfr # 245869
  • Zoro # G604144763

product price: 
$
44.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
245869
Zoro #
G604144763
UPC #
37049964413
Country of Origin
United States

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • Best durability
  • Unique co-polymer design
  • Cuts 9 times longer than economy lines
  • Flexible and tough
  • 7 refills
Specifications
  • Diameter: 0.08 in.
  • Size: 140 ft.
  • Country of Origin: USA
  • Weight: 3.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews