Shop ARNOLD
Create Account
490-031-0041 0.155 in. Professional Twisted Edge Trimmer Line
Mfr # 7298870
Zoro # G504109169
product price:Â $43.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7298870
- Zoro #
- G504109169
- UPC #
- 37049954452
- Country of Origin
- China
Description
Features
- Sub Brand: Xtreme
- Grade: Professional
- Product Type: Trimmer Line
- Diameter: 0.155 in.
- Assembled Length: 109 ft.
- Assembly Required: Yes
- Corded or Cordless: Cordless
- Compatibility: Fits string trimmers and trim mowers
- Includes cutting tool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.