Shop ARNOTT AIR
Create Account
Left or Right Rear Generation III Air Spring for 1995-2002 Land Rover Range Rover - P38A
- Mfr # A-2692
- Zoro # G524178572
product price:Â
$
355.99
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
- A-2692
- Zoro #
- G524178572
- UPC #
- -
- Country of Origin
- China
Description
Arnott's advanced Range Rover Generation III Rear Air Spring features a unique CNC-machined solid piston crafted from aircraft-quality 6061-T6 aluminum. The specially designed piston gives your Range Rover suspension a lower spring rate for off-road driving and a higher spring rate in highway mode. The Arnott-designed aftermarket air spring includes a longer air spring bladder - an extra 7.5 cm - for extended travel. Unlike the factory-installed OE Land Rover air springs, Arnott's Generation III Land Rover Rear Air Spring boasts a more comprehensive design - providing your Range Rover with superior handling both on and off-road. Arnott recommends replacing both air springs at the same time. Specifications Compatibility: 1995-2002 Land Rover Range Rover - P38A. Dimension: 13.5 in H x 7 in W x 7 in L. Weight: 5 lbs.