Shop ARNOTT AIR
Create Account
New Rear Right Air Strut for 2001-2008 BMW 7 Series - E65 without EDC
Mfr # AS-2980
Zoro # G424182358
product price:Â
$
876.99
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
- AS-2980
- Zoro #
- G424182358
- UPC #
- -
- Country of Origin
- China
Description
Arnott is pleased to offer this new rear air strut for the 2002-2008 BMW 7-Series E65 and E66 chassis without Electronic Damping Control ( EDC). Arnott's aftermarket replacement strut features a heavy duty Continental ContiTech air spring bladder and a new shock designed for the 7-Series to provide OEM quality and ride stability. Arnott assembles these new struts in the USA using the highest quality materials including a CNC machined top mount and bottom air spring perch made of aircraft quality aluminum, new crimping rings, O-rings, bump stop, an aluminum can, air fitting and protective dust boot. This all new strut comes pre-assembled for an OE fit and includes a detailed installation manual. Features New Shock Designed for the 7-Series. Heavy-Duty ContiTech Air Bladder. Protective Dust Boot. CNC-Machined Top & Bottom Mounts. Protective Aluminum Can. Specifications Compatibility: 2001-2008 BMW 7 Series - E65 without EDC. Dimension: 7.125 in H x 7.125 in W x 29.25 in L. Weight: 16.4 lbs.