Solenoid Valve Block for 2004-2010 BMW 5 Series - E61
- Mfr # K-2897
- Zoro # G124182504
product price:Â
$
226.99
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
- K-2897
- Zoro #
- G124182504
- UPC #
- -
- Country of Origin
- China
Description
Arnott's Air Suspension Solenoid Valve Block is a direct replacement for the vehicle's failing valve block. The Arnott Solenoid Valve Block is made from the highest quality materials such as O-Rings and Electrical Components and is designed to meet or exceed the original equipment. An air suspension solenoid valve block is responsible for distributing air from the Compressor to your Air Struts or Air Springs. Over time valve block O-Rings can dry rot and leak air causing your compressor to overwork or allow moisture to degrade the electrical solenoid components causing additional problems. Features Made from High Quality Components. Helps restore the original air suspension system. Manufactured to meet or exceed the OE quality. Specifications Compatibility: 2004-2010 BMW 5 Series - E61. Dimension: 3 in H x 3.125 in W x 5.625 in L. Weight: 0.8 lbs.