Shop ARNOTT AIR
Create Account
WABCO OES Air Suspension Compressor for 2006-2013 Citroen C4 Picasso
- Mfr # P-2854
- Zoro # G324196868
product price:Â
$
1,313.99
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
- P-2854
- Zoro #
- G324196868
- UPC #
- -
- Country of Origin
- China
Description
Arnott's are working in multi-tasking machine for creating and testing new parts. We have the culture of quality and intense commitment to user satisfaction has enabled the use to expand into the global leader it is today. We have earned the trust and confidence of countless users, installers and have secured as the reputation as the industry-leading air suspension replacement products.WABCO OES Air Suspension Compressor - 06-13 Citroen C4 Picasso B58 Features Genuine OE Air Compressor. Durable Powder-Coated Mounting Brackets. Mates with OE Air Lines. Specifications Compatibility: 2006-2013 Citroen C4 Picasso. Dimension: 8.125 in H x 7.125 in W x 11.625 in L. Weight: 10 lbs.