Compressed Air Filter, 150 psi, 1.81 in Width

  • Mfr # F35121-400
  • Zoro # G2496715
product price: 
$
41.79
/ea

Key Features

Overall Height
4 5/16 in
Max. Pressure
150 psi
Housing Material
Aluminum
Size
Miniature
Bowl Material - Air Treatment
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F35121-400
Zoro #
G2496715
UPC #
-
Country of Origin
Korea, Republic of
Max. Pressure
150 psi
Housing Material
Aluminum
Bowl Material - Air Treatment
Polycarbonate
Drain Type
Manual
For Removal Of
Oil, Particles, Water
Max. Flow - Air Treatment
49 cfm
Filter Rating
5 micron
Filter Media
Polycarbonate
Item - Air Filters
General Purpose Filter
Bowl Material
Polycarbonate
Max. Flow
49 cfm
Item
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
150 psi
Max. Temp.
125 Degrees F
Filter Rating - Air Treatment
5 micron
Type
General Purpose
Filter Bowl Guard Included
Yes
Minimum Operating Temperature
23 Degrees F
Drain Included
Yes
Seal Material
Nitrile
Filter Bowl Capacity
0.5 oz
Filter Bowl Material
Nylon
Maximum Operating Pressure
150 psi
For Fluid Type
Liquid Contaminant, Oil
Modular Connection
Modular Connection
Air Inlet Type
NPT
Number of Air Inlets
1
Number of Air Outlets
1
For Substance Type
Airborne Solid, Liquid Contaminants, Oil Aerosol
Filter Type
Particulate
Air Outlet Type
NPT
System Location
Air Line
Filter Element Material
Aluminum
Maximum Flow Rate
49 cfm
Series
1000
Maximum Operating Temperature
125 Degrees F
Body Material
Aluminum
Gauge Included
No

Dimensions

Overall Height
4 5/16 in
Size
Miniature
Overall Width
1 13/16 in
Bowl Size
0.5 oz.
Connection Size - Air Treatment
1/4 in NPT
Bowl Size - Air Treatment
0.5 oz
Drain Port Size
Push Type
Pipe Size
1/4" NPT
Size - Air Treatment
Subcompact
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 49 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 13/16 in, Overall Height 4 5/16 in, Drain Included Yes, Filter Bowl Material Nylon, Drain Type Manual, Series 1000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.5 oz, Filter Bowl Guard Included Yes, Filter Element Material Aluminum

Ratings & reviews