This item is Discontinued.
This item is Discontinued.
Lubricator, Air Inlet 1/4", NPT, 36 cfm (Discontinued)
Mfr #
L01-02-000
Zoro #
G4395028
Country of Origin United States
Category Filter, Regulator, Lubricator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L01-02-000
- Zoro #
- G4395028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 5/16 in
- Overall Width
- 2 5/8 in
- Air Outlet Size
- 1/4 in
- Air Inlet Size
- 1/4 in
Details
- Item
- Lubricator
- Series
- Inline Series
- Oil Capacity
- 0.25 oz
- Pressure Drop
- 5 psid
- System Location
- Air Line
- Minimum Operating Temperature
- 32 Degrees F
- Air Outlet Type
- NPT
- Weight
- 0.2 lb
- Air Inlet Type
- NPT
- Lubricator Bowl Capacity
- 0.25 oz
- For Fluid Type
- Oil
- Maximum Operating Pressure
- 200 psig
- Maximum Operating Temperature
- 150 Degrees F
- Maximum Flow Rate
- 36 cfm
- Air Outlet Gender
- Female
- Standards
- ATEX, IRITS-1215-197
- Sight Gauge Included
- No
Description
Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 2 5/8 in, Series Inline Series, Sight Gauge Included No, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, For Fluid Type Oil, Lubricator Bowl Capacity 0.25 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov