Regulator, Air Inlet 1/4", NPT, 170 scfm
- Mfr # R37221-600
- Zoro # G4794536
product price:Â
$
80.49
/ea
Key Features
Overall Height
4 3/4 in
Overall Width
2 3/16 in
Standards
ATEX, IRITS-1215-197
Air Outlet Type
NPT
Minimum Operating Temperature
23 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R37221-600
- Zoro #
- G4794536
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Regulator
- Standards
- ATEX, IRITS-1215-197
- Air Outlet Type
- NPT
- Minimum Operating Temperature
- 23 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Compressed Air
- Minimum Operating Pressure
- 0 psi
- Seal Material
- Nitrile
- Regulator Type
- Relieving
- Maximum Flow Rate
- 170 scfm
- Adjustment Location
- Top
- Pressure Gauge Port Type
- NPT
- Pressure Gauge Included
- Yes
- For Substance Type
- Air
- Adjustment Mechanism Material
- Acetal
- Air Inlet Type
- NPT
- Series
- 1500
- Maximum Regulated Pressure
- 140 psi
- Modular Connection
- Modular Connection
- Body Material
- Aluminum
- Adjustment Mechanism
- Knob
- System Location
- Air Line
Dimensions
- Overall Height
- 4 3/4 in
- Overall Width
- 2 3/16 in
- Air Outlet Size
- 1/4 in
- Pressure Gauge Port Size
- 1/8 in
- Overall Depth
- 2 11/16 in
- Air Inlet Size
- 1/4 in
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/16 in, Adjustment Location Top, System Location Air Line, Series 1500, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.