Shop ARO

Pilot Air Control Valve, Remote Pilot

  • Mfr # E212PS
  • Zoro # G4139783

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
150 psi
Body Material
Aluminum
Overall Length
3 1/2 in
Overall Height
1 in
Pilot Pressure
30 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E212PS
Zoro #
G4139783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Overall Height
1 in
Height (In.)
25 13/32 mm
Length (In.)
159 3/32 mm
Valve Port Size
1/4 in NPT
Pilot Port Connection Size
1/4 in
Valve Port Connection Size
1/4 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Pilot Air Control Valve
Max. Operating PSI
150 psi
Body Material
Aluminum
Pilot Pressure
30 psi
Valve Actuator / Return
Pilot / Spring
Number of Ports
5
Valve Type
Spool
Series
E
Valve Ways and Positions
4-Way/2-Position
Seal Material
Buna-N
Max. CFM - Valves
26 scfm
Max. Temp. Range (F)
180 Degrees F
Uses
Low Pressure
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Flow Rate - Maximum
26 scfm
Number of Pilots
Single Pilot
Coefficient of Volume (Cv)
0.7
Valve Port Connection Gender
Female
Number of Ways
Four-Way
Operating Pressure - Minimum
20 psi
Product Type
Pilot Air Control Valve
For Media
Air
Operating Temperature - Minimum
10 Degrees F
Operating Pressure - Maximum
150 psi
Actuator Type
Remote Pilot
Override
No Override
Fail Position
Closed
Spool Material
Buna-N
Lubrication
Lubrication Required
Valve Port Connection Type
NPT
Number of Positions
Two-Position
Operating Temperature - Maximum
180 Degrees F
Valve Action
Normally Open
Return Action
Spring Return

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 1/4 in NPT, Max. CFM - Valves 26 scfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 30 psi, Max. Temp. Range (F) 180 Degrees F, Length (In.) 159 3/32 mm, Height (In.) 25 13/32 mm, Uses Low Pressure, Pilot Air Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.