Manual Air Control Valve, Cam Stem, Alum

  • Mfr # E252CS
  • Zoro # G4139406
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Length
5 3/16 in
Overall Height
1 in
Overall Width
2 1/2 in
Number of Ports
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E252CS
Zoro #
G4139406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/16 in
Overall Height
1 in
Overall Width
2 1/2 in
Valve Port Size
1/4 in
Valve Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Wire Rope Length
5 3/16 in
Length
5 3/16 in

Details

Item
Manual Air Control Valve
Body Material
Aluminum
Number of Ports
3
Valve Ways and Positions
3-Way/2-Position
Body Style
Panel-Mounted
Valve Temp. Range
-10 Degrees to 180 Degrees F
Connection
NPT
Valve Max. Pressure Rating
150 psi
Series
E
Valve Actuator / Return
Cam Stem / Spring
Max. CFM - Valves
26 scfm
Seal Material
Buna-N
Valve Type
Spool
Return Action
Spring Return
Actuator Type
Cam Stem
Coefficient of Volume (Cv)
0.7
Lubrication
Lubrication Required
Flow Rate - Maximum
26 scfm
Exhaust Port Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Minimum
20 psi
Number of Positions
Two-Position
Product Type
Manual Air Control Valve
Vacuum Rating
Not Vacuum Operable
For Media
Air
Operating Temperature - Minimum
-10 Degrees F
Exhaust Port Connection Type
Threaded
Fail Position
Closed
Valve Action
Normally Closed
Operating Pressure - Maximum
150 psi
Valve Port Connection Type
NPT
Actuator Color
Black
Number of Ways
Three-Way
Valve Port Connection Gender
Female

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Cam Stem / Spring, Max. CFM - Valves 26 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Not Applicable, Body Material Aluminum, Overall Length 5 3/16 in, Overall Height 1 in, Overall Width 2 1/2 in, Series E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews