Pilot Air Control Valve, Remote Pilot

  • Mfr # E252PS
  • Zoro # G4139327
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
150 psi
Body Material
Aluminum
Overall Length
2 1/2 in
Overall Height
1 in
Length (In.)
133 11/16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E252PS
Zoro #
G4139327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Overall Height
1 in
Length (In.)
133 11/16 mm
Height (In.)
25 13/32 mm
Valve Port Size
1/4 in NPT
Valve Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

Item
Pilot Air Control Valve
Max. Operating PSI
150 psi
Body Material
Aluminum
Valve Actuator / Return
Pilot / Spring
Series
E
Pilot Pressure
30 psi
Max. CFM - Valves
26 scfm
Seal Material
Buna-N
Number of Ports
3
Valve Type
Spool
Valve Ways and Positions
3-Way/2-Position
Max. Temp. Range (F)
180 Degrees F
Uses
Low Pressure
Spool Material
Buna-N
Flow Rate - Maximum
26 scfm
Product Type
Pilot Air Control Valve
Number of Positions
Two-Position
Operating Pressure - Maximum
150 psi
Override
No Override
Valve Port Connection Gender
Female
Valve Port Connection Type
NPT
Valve Action
Normally Closed
Lubrication
Lubrication Required
Number of Ways
Three-Way
Pilot Port Connection Gender
Female
For Media
Air
Return Action
Spring Return
Number of Pilots
Single Pilot
Coefficient of Volume (Cv)
0.7
Operating Temperature - Maximum
180 Degrees F
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
10 Degrees F
Actuator Type
Remote Pilot
Operating Pressure - Minimum
20 psi

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 1/4 in NPT, Max. CFM - Valves 26 scfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 30 psi, Max. Temp. Range (F) 180 Degrees F, Length (In.) 133 11/16 mm, Height (In.) 25 13/32 mm, Uses Low Pressure, Pilot Air Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews