48 in. Rose Fiberglass Dinning Table, White - 29 x 48 x 48 in.
- Mfr # AL10061
- Zoro # G924216515
product price:Â
$
1,263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL10061
- Zoro #
- G924216515
- UPC #
- -
- Country of Origin
- China
Description
Inspired by the American and Finnish architecture back in the mid-century, Rose table series is a lavish and beautiful piece for simple use. These days the simpler, the better! Unlike the four legs of the table that bother a lot of gentries, this one has a distinct pedestal base composed of aluminum which perfectly gives support to the table top. You can definitely have your family and friends gather around it to enjoy a warm meal together. It'sure is an exquisite decor for dining rooms; top it with a lovely decoration piece or an elegant flower vase. The Rose table is a white a molded fiber glass top, Its base is a heavy molded cast aluminum, while the shell is in reinforced molded fiberglass base. Features Cast aluminum base-heavy molded fiber glass table top is supported in an effective manner. Gloss finish appears shiny and chip resistant. Round in shape no hustle bustle of saving the kids from the corners of tabletop while they run. Easy to assemble no hard and fast extraordinary rules to do so. Scratch resistant easy to maintain and clean. Cleaning Instructions For regular care vacuuming is sufficient. Remove fresh stains immediately with an absorbent, lint-free sponge. Dry dirt can be gently brushed with a soft brush. Depending on the stain substance solvents may be necessary. Superficial dirt can be removed with a damp cloth. Please do not use the aggressive agents such as stain removers, turpentine, shoe polish, etc. Specifications Color: White. Material: Fiberglass. Size: 48 in. Dimension: 29 in H x 48 in W x 48 in D. Weight: 100 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.