Shop ARON LIVING
Create Account
Paris Kids Playroom Table, White - 19 x 23.5 x 23.5 in.
- Mfr # AL10067
- Zoro # G924190143
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL10067
- Zoro #
- G924190143
- UPC #
- -
- Country of Origin
- China
Description
Give your little one's space a modern upgrade. This Modern chair is sophisticated enough to complement any room, while giving children the space they need for coloring, drawing, and snacks. Made with MDF wood, it also allows spills to be cleaned in just moments. Set it up in the corner or at the center of attention for the perfect playroom addition Features Modern set adds a stylish appeal to your child's living space. White MDF top /beech wood legs. Holds firm with its wood legs and sturdy wire metal base. Easy-to-clean material prevents spills from being an issue. Specifications Color: White. Material: Wood. Dimension: 19 in x 23.5 in x 23.5 in. Weight: 35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.