1341502 2-Point Timing Cover Bolt Kit For Chevy Ls1 & Ls2
- Mfr # A14-1341502
- Zoro # G003952273
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A14-1341502
- Zoro #
- G003952273
- UPC #
- 672036034856
- Country of Origin
- China
Description
Features
- Head Style - 12-point.
- Fastener Style - Bolt.
- Washer Included - Yes.
- Fastener Finish - Black oxide.
- Fastener Material - Chromly.
- Make - Chevrolet.
- Year - 1997-2010.
- Engine Type - V8.
- Engine Size - 5.3L/325, 7.0L/427, 5.7L/350, 5.3L/323, 4.8L/294, 6.0L/364, 6.2L/376.
- Engine Family - Chevy small block Gen III/IV (LS-based engines).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.