Shop ARP
Create Account
1342201 Ls1 Hex Pressure Plate Bolt Kit
- Mfr # A14-1342201
- Zoro # G303952164
product price:Â
$
58.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A14-1342201
- Zoro #
- G303952164
- UPC #
- -
- Country of Origin
- China
Description
Features
- Fastener Style - Bolt.
- Thread Size - 10 mm. x 1.5.
- Fastener Material - Chromoly.
- Fastener Finish - Black oxide.
- Fastener Head Style - Hex.
- Fastener Yield Strength (psi) - 180,000 psi.
- Washers Included.
- Make - Chevrolet.
- Year - 1997-2005.
- Engine Type - V8.
- Engine Size - 4.8L/294.
- Engine Family - Chevy small block Gen III/IV (LS-based engines).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.