Shop ARP
Create Account
1345002 Main Bolt Kits Sb Chevy
- Mfr # A14-1345002
- Zoro # G703952290
product price:Â
$
67.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A14-1345002
- Zoro #
- G703952290
- UPC #
- 672036001858
- Country of Origin
- China
Description
ARP main bolt kits are priced low, but their quality is extremely high. Tensile strength and they have a wide-area flange to provide even load distribution during torquing. That's a combination that will get the job done for you.
Features- Main Bolt Style - 2-bolt.
- Fastener Style - Bolt.
- Head Style - Hex.
- Works with Windage Tray - No.
- Fastener Yield Strength (psi) - 180,000 psi.
- Make - Chevrolet.
- Year - 1955-1995.
- Engine Type - V8.
- Engine Size - 4.3L/265, 5.4L/327, 5.7L/350, 5.0L/307, 5.0L/305.
- Engine Family - Chevy small block Gen I.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.