Shop ARP
Create Account
430-3512 10 mm x 4.47 in. 6 Point Stainless Steel Starter Bolt Kit
- Mfr # ARP430-3512
- Zoro # G303952331
product price:Â
$
49.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARP430-3512
- Zoro #
- G303952331
- UPC #
- 672036046644
- Country of Origin
- China
Description
Features
- Smaller diameter heads to make accessibility more convenient
- They're rated at 170,000 psi-stronger than OEM
- Specially suited for cars that use rear motor plates
- Material: Stainless Steel
- Head Style: 6 Point
- Thread Size: 10 mm
- Underhead Length: 4.47"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.