Shop ARP
Create Account
4303505 Chevrolet With Long And Short Bolts, Stainless Steel, Hex Starter Bolt Kit
- Mfr # A14-4303505
- Zoro # G116481936
product price:Â
$
45.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A14-4303505
- Zoro #
- G116481936
- UPC #
- -
- Country of Origin
- China
Description
Simplify the installation of the starter in your race car with these starter bolt kits from ARP. They feature smaller diameter heads to make accessibility more convenient. Theyre rated at 170,000 psi--stronger than OEM--and are specially suited for cars that use rear motor plates. Washers are included. FeaturesStarter Style - Full size Fastener Head Style - Hex Fastener Material - ARP 300 Fastener Finish - Polished Quantity - 2 UHL 1 - 1.880 in. UHL 2 - 4.450 in. Thread Size - 3/8 in. Wrenching - 3/8 in. Year - 1991-2002 Engine Family - Chevy small block Gen I, Chevy big block Mark IV, Chevy big block Gen V, Chevy big block Gen VI, Chevy small block Gen II LT-based engines Engine Size - 7.4L/454, 5.7L/350, 4.3L/265, 4.6L/283, 5.4L/327, 6.5L/396, 7.0L/427, 4.9L/302, 5.0L/307, 6.6L/402, 6.6L/400, 4.3L/262
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.