Shop ARP

770-1003 Stainless Steel Bolt Kit - 12 Point - 6 mm x 1.00 x 30 in.

  • Mfr # ARP770-1003
  • Zoro # G704075455

product price: 
$
50.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARP770-1003
Zoro #
G704075455
UPC #
672036030667
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.

Features
  • Stainless Steel Bolt Kit - 12 Point - 6 mm x 1.00 x 30 in.
  • Polished
  • 6mm x 1.00 RH Thread
  • 30mm UHL
Specifications
  • Size: 6 mm x 1.00 x 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.