Shop ARROW STORAGE PRODUCTS
Additional $390.00 delivery surcharge applies per item.
See details
See all product information
Create Account
216 cu. ft. Steel Silver
Mfr # EG66AB
Zoro # G904860509
product price:Â
$
799.99
/ea
Key Features
Material
Steel
Color
Silver
Capacity
216 cu. ft.
Outside Length
6 ft.
Overall Width
6 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG66AB
- Zoro #
- G904860509
- UPC #
- 26862115461
- Country of Origin
- United States
Dimensions
- Outside Length
- 6 ft.
- Overall Width
- 6 ft.
- Overall Height
- 7 ft.
- Depth
- 72.7
- Size
- 6 ft x 6 ft
Details
- Material
- Steel
- Color
- Silver
- Item
- Elite Galvalume Steel Premium Shed Storage Shed
- Capacity
- 216 cu. ft.
- For Use With
- Sheds and Storage Buildings
- Includes
- Walls, roof, doors, frame work, hardware, instructions
- Finish
- Anthracite
Description
Easy in and out removable backpack chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.