Shop ARROW STORAGE PRODUCTS
Additional $475.00 delivery surcharge applies per item.
See details
See all product information
Create Account
310 cu. ft. Steel Grey
Mfr # EG86BG
Zoro # G504860527
product price:Â
$
969.99
/ea
Key Features
Material
Steel
Color
Grey
Capacity
310 cu. ft.
Outside Length
6 ft.
Depth
72.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG86BG
- Zoro #
- G504860527
- UPC #
- 26862113801
- Country of Origin
- United States
Dimensions
- Outside Length
- 6 ft.
- Depth
- 72.7
- Overall Width
- 8 ft.
- Overall Height
- 8 ft.
- Size
- 8 ft x 6 ft
Details
- Material
- Steel
- Color
- Grey
- Item
- Elite Galvalume Steel Premium Shed Storage Shed
- Capacity
- 310 cu. ft.
- For Use With
- Sheds & Storage Buildings
- Includes
- Walls, roof, doors, frame work, hardware, instructions
- Finish
- Cool Grey
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.