Shop ARROW STORAGE PRODUCTS
Additional $475.00 delivery surcharge applies per item.
See details
See all product information
Create Account
310 cu. ft. Steel Silver
Mfr # EG86AB
Zoro # G404860450
product price:Â
$
999.99
/ea
Key Features
Material
Steel
Color
Silver
Capacity
310 cu. ft.
Outside Length
6 ft.
Includes
Walls, roof, doors, frame work, hardware, instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG86AB
- Zoro #
- G404860450
- UPC #
- 26862115478
- Country of Origin
- United States
Dimensions
- Outside Length
- 6 ft.
- Overall Width
- 8 ft.
- Overall Height
- 8 ft.
- Depth
- 72.7
- Size
- 8 ft x 6 ft
Details
- Material
- Steel
- Color
- Silver
- Item
- Elite Galvalume Steel Premium Shed Storage Shed
- Capacity
- 310 cu. ft.
- Includes
- Walls, roof, doors, frame work, hardware, instructions
- For Use With
- Sheds and Storage Buildings
- Finish
- Anthracite
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.