Shop ARROW LOCK

Deadbolt, Cylindrical, Antique Brass

  • Mfr # E61 5A
  • Zoro # G2524282

product price: 
$
57.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E61 5A
Zoro #
G2524282
UPC #
-
Country of Origin
United States
Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Antique Brass
Keyway Type
AR1
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
For Use With
Wood or Metal Doors
Cylinder
6 Pin
Mortise/Cylindrical
Cylindrical
Includes
(2) Keys, Strike Plate
Security Type
Medium-Duty
Lockset Fire Rating
Not Rated
Pins
5
Backset
2 3/4 in
Strike Dim.
1-1/8 in x 2-3/4 in
Number of Keys
2
Material
Brass
Strike
Square Corner
Ligature Resistant
No
Item
Deadbolt Lock
Application
Commercial
Number of Pins
5
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
2
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
ANSI/BHMA Finish
Oxidized Satin Brass, Relieved, Clear Coated
Shell Material
Brass
Traction Material
Brass

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Width
1 1/8 in

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Antique Brass, Keyway Type AR1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.