Shop ARROW LOCK

Deadbolt, Cylindrical, Bright Brass Finish

  • Mfr # E61 3 CS
  • Zoro # G2524273

product price: 
$
51.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E61 3 CS
Zoro #
G2524273
UPC #
-
Country of Origin
United States
Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Item
Deadbolt Lock
Material
Brass
Cylinder
6 Pin
Strike
Square Corner
Lockset Fire Rating
Not Rated
For Use With
Wood or Metal Doors
Ligature Resistant
No
Strike Dim.
1-1/8 in x 2-3/4 in
Security Type
Medium-Duty
Number of Keys
2
Pins
5
Includes
(2) Keys, Strike Plate
Application
Commercial
Finish
Bright Brass
Number of Pins
5
Includes Core
Core Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Shell Material
Brass
Traction Material
Brass

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Bright Brass, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.