Shop ARROW LOCK

Deadbolt, Cylindrical, Satin Chrome Finish

  • Mfr # E61 26D CS
  • Zoro # G2524197

product price: 
$
57.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E61 26D CS
Zoro #
G2524197
UPC #
-
Country of Origin
United States
Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
E
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
Yes
Security Type
Medium-Duty
Backset
2 3/4 in
Pins
5
Cylinder
6 Pin
Includes
(2) Keys, Strike Plate
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/8 in x 2-3/4 in
For Use With
Wood or Metal Doors
Ligature Resistant
No
Strike
Square Corner
Material
Chrome
Lockset Fire Rating
Not Rated
Number of Keys
2
Finish
Satin Chrome
Application
Commercial
Number of Pins
5
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
2
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Shell Material
Chrome
Traction Material
Chrome

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Width
1 1/8 in

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series E, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder 6 Pin, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Includes (2) Keys, Strike Plate, Material Chrome, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.