TWISTER RIVET TOOL
- Mfr # RHT300
- Zoro # G624989016
product price:Â
$
32.15
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
- RHT300
- Zoro #
- G624989016
- UPC #
- 079055008026
- Country of Origin
- Unknown
Description
Unique twistable head. All-steel construction. Comfortable vinyl grip. Spring loaded handle for easy rivet loading and ejecting. Extended nose for hard-to-get-at places. Lock clip when not in use. 4 nose pieces with wrench. Uses 4 rivet sizes: 3/32" (2.5mm) 1/8" (3mm) 5/32" (4mm) and 3.16" (5mm).
Restrictions
This item has been restricted from sale in the following states:
CA