Shop ARROW MIXING PRODUCTS
See all product information
Create Account
Stirrer Shaft, Stainless Steel, 24 in L
- Mfr # S-316-24
- Zoro # G009947266
product price:Â
$
73.75
/ea
Key Features
Overall Diameter
3/8 in
Product Type
Mixer Shaft
Compatible with Manufacturer Part Number
1200, 1200 Digital, 1500, 1500-RV, 1750, 1750 Digital, 2000RV Digital, 2000RV Electric Stirrer, 350 Electric Mixer, 6000 Digital, 6000 Electric Mixer, 750, 850, A, A-5 Air Mixer, A5-RV Air Mixer, JR4000 Electric Stirrer, G Air Mixer, G-5 Air Mixer, G-G, G-HD, G-RV Air Mixer
Overall Length
24 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-316-24
- Zoro #
- G009947266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3/8 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Product Type
- Mixer Shaft
- Compatible with Manufacturer Part Number
- 1200, 1200 Digital, 1500, 1500-RV, 1750, 1750 Digital, 2000RV Digital, 2000RV Electric Stirrer, 350 Electric Mixer, 6000 Digital, 6000 Electric Mixer, 750, 850, A, A-5 Air Mixer, A5-RV Air Mixer, JR4000 Electric Stirrer, G Air Mixer, G-5 Air Mixer, G-G, G-HD, G-RV Air Mixer
- Material
- Stainless Steel
- Item
- Stirrer Shaft
Description
Stirrer Shaft, Compatible with Grainger Part Number 806U13, 806U14, 806U15, 806U16, 806U20, 806U21, 806U22, 806U23, 806U24, 806U25, 806U26, 806U27, 806U28, 806U29, 806U30, 806U31, 806U32, 806U34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.