Shop ARROW PNEUMATICS

F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI

  • Mfr # F508-08W
  • Zoro # G004973949

product price: 
$
561.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F508-08W
Zoro #
G004973949
UPC #
-
Country of Origin
United States

Description

Arrow pneumatics f508-08w, coalescing/oil filter, 1" npt, metal bowl, 0.3 micron, 150 cfm, 250 psi features & benefits manual 1/8" npt twist drain long element life low pressure drop body - steel, black e-coated baffle - aluminum seals - buna n metal bowl w/ sight - max pressure 250 psig operating temperature range 30 to 160f internal float drain - note: limits bowl temperature and pressure rating operating pressure range 30 to 175 psig operating temperature range 40 to 120f pipe sizes - 1" max flow scfm - 300 bowl capacity - 29 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.