This item is Discontinued.

Arrow Pneumatics Arrow 3/8" Mod FRL W/End Ports VC33353W, GA, Metal Bowl W/Sight, Manual & Arrow Fog LUBR, OSHA Valve VC33353W

This item is Discontinued.

Arrow Pneumatics

Arrow 3/8" Mod FRL W/End Ports VC33353W, GA, Metal Bowl W/Sight, Manual & Arrow Fog LUBR, OSHA Valve (Discontinued)

Mfr # VC33353W
Zoro # G405612720
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VC33353W
Zoro #
G405612720
UPC #
-
Country of Origin
United States

Description

Arrow 3/8" mod frl w/end ports vc33353w, ga, metal bowl w/sight, manual & arrow fog lubr, osha valve arrow pneumatics modular frl's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special optional diverter blocks supply air to secondary locations. Unlimited adaptation to air preparation systems. features & benefits 3/8" modular filter/regulator/lubricator combination with end ports that allow easy removal of all components includes osha lockout slide valve, filter with manual drain for removal of particulate, dirt, debris, pipe scale, rust and water to 40 micron air control regulator with gauge and arrow pneumatics fog lubricator filter and lubricator have 6 oz. Metal bowls 250 psi max 5-125 psi operating range 40f-150f temp.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.