This item is Discontinued.

Arrow Storage Products Shed, Olive, Assembled CLG1012SG

This item is Discontinued.

Arrow Storage Products

Shed, Olive, Assembled (Discontinued)

Mfr # CLG1012SG
Zoro # G902195573
UPC # 026862114549
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLG1012SG
Zoro #
G902195573
UPC #
026862114549
Country of Origin
United States

Dimensions

Inside Depth
140 1/2 in
Inside Height
74 5/8 in
Door Opening Width
56 in
Door Opening Height
63 in
Interior Width
118 1/4 in
Interior Height
74 5/8 in
Nominal Exterior Height
76 in
Interior Depth
140 1/2 in
Nominal Exterior Depth
146 in
Nominal Exterior Width
123 in
Wall Thickness
1/32 in

Details

Color
Green
Item
Storage Shed
Door Type
Sliding
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Assembled
Unassembled
Roof Design
Slope
Resistance Properties
Corrosion Resistant, Rust Resistant
Product Type
Steel Storage Shed
Wall Material
Steel
Includes Lock
Yes
Roof Material
Steel
Storage Capacity
674 cu ft
Lockable
Yes
Number of Doors
1
Includes Floor
No
Fire Rating
Not Rated

Description

Arrow Classic Steel Storage Shed, Sage Green, Door Opening Height 63 in, Door Opening Width 56 in, Nominal Exterior Depth 145.8 in, Nominal Exterior Width 123.3 in, Nominal Exterior Height 75.9 in, Wall Material Steel, Roof Material Steel, Storage Capacity 674 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 140 1/2 in, Lockable Yes, Interior Height 74 5/8 in, Interior Width 118 1/4 in, Sliding, Roof Design Slope

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.