Shop ARROW STORAGE PRODUCTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GalvinizedSteelStorageShed8ft x8ft, Blue
Mfr # CLG88BG
Zoro # G602195583
product price:Â
$
659.99
/ea
Key Features
Color
Blue
Inside Depth
90 in
Inside Height
71 5/8 in
Door Opening Width
44 in
Door Opening Height
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLG88BG
- Zoro #
- G602195583
- UPC #
- 026862114303
- Country of Origin
- United States
Dimensions
- Inside Depth
- 90 in
- Inside Height
- 71 5/8 in
- Door Opening Width
- 44 in
- Door Opening Height
- 63 in
- Nominal Exterior Height
- 73 in
- Interior Width
- 94 3/4 in
- Interior Height
- 71 5/8 in
- Interior Depth
- 90 in
- Nominal Exterior Width
- 100 in
- Nominal Exterior Depth
- 95 in
- Wall Thickness
- 1/32 in
Description
Steel Storage Shed, Blue, Door Opening Height 63 in, Door Opening Width 44 in, Nominal Exterior Depth 95 in, Nominal Exterior Width 100 in, Nominal Exterior Height 73 in, Wall Material Steel, Roof Material Steel, Storage Capacity 338 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 90 in, Fire Rating Not Rated, Lockable Yes, Interior Height 71 5/8 in, Interior Width 94 3/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.