Shop ARROW STORAGE PRODUCTS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SelectGalvinizedSteelShed, 10ftx12ft, Blue
Mfr # SCG1012BG
Zoro # G202195549
product price:Â
$
1,058.99
/ea
Key Features
Color
Blue
Inside Depth
140 1/2 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCG1012BG
- Zoro #
- G202195549
- UPC #
- 026862115065
- Country of Origin
- United States
Dimensions
- Inside Depth
- 140 1/2 in
- Inside Height
- 89 3/8 in
- Door Opening Width
- 59 in
- Door Opening Height
- 69 in
- Interior Depth
- 140 1/2 in
- Nominal Exterior Height
- 91 in
- Interior Height
- 89 3/8 in
- Interior Width
- 118 1/4 in
- Nominal Exterior Depth
- 146 in
- Nominal Exterior Width
- 123 in
- Wall Thickness
- 1/32 in
Description
Steel Storage Shed, Blue, Door Opening Height 69 in, Door Opening Width 59 in, Nominal Exterior Depth 146 in, Nominal Exterior Width 123 in, Nominal Exterior Height 91 in, Wall Material Steel, Roof Material Steel, Storage Capacity 775 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 140 1/2 in, Fire Rating Not Rated, Lockable Yes, Interior Height 89 3/8 in, Interior Width 118 1/4 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.