Shop SOJAG
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shed, Charcoal, Unassembled
Mfr # SJDEN85
Zoro # G702195575
product price:Â
$
1,464.99
/ea
Key Features
Color
Gray
Inside Depth
57 1/4 in
Inside Height
80 7/8 in
Door Opening Width
57 in
Door Opening Height
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJDEN85
- Zoro #
- G702195575
- UPC #
- 026862113153
- Country of Origin
- United States
Dimensions
- Inside Depth
- 57 1/4 in
- Inside Height
- 80 7/8 in
- Door Opening Width
- 57 in
- Door Opening Height
- 69 in
- Nominal Exterior Height
- 84 in
- Interior Depth
- 57 5/16 in
- Interior Height
- 80 13/16 in
- Interior Width
- 94 3/8 in
- Nominal Exterior Depth
- 74 in
- Nominal Exterior Width
- 97 in
- Wall Thickness
- 1/32 in
Description
Steel Storage Shed, Gray, Door Opening Height 69 in, Door Opening Width 57 in, Nominal Exterior Depth 74 in, Nominal Exterior Width 97 in, Nominal Exterior Height 84 in, Wall Material Steel, Roof Material Steel, Storage Capacity 239 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 57 5/16 in, Fire Rating Not Rated, Lockable Yes, Interior Height 80 13/16 in, Interior Width 94 3/8 in, Includes Floor No, Hinged, Number of Doors 1, Handle Type L-Handle, Method of Construction Bolted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.