Shop ARROW STORAGE PRODUCTS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GalvanizdMetalStorgeShd, 4ftWx10ftD, White
Mfr # YS410-A
Zoro # G802195581
product price:Â
$
656.99
/ea
Key Features
Color
Beige
Inside Depth
114 in
Inside Height
81 1/4 in
Door Opening Width
39 in
Door Opening Height
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YS410-A
- Zoro #
- G802195581
- UPC #
- 026862100696
- Country of Origin
- United States
Dimensions
- Inside Depth
- 114 in
- Inside Height
- 81 1/4 in
- Door Opening Width
- 39 in
- Door Opening Height
- 60 in
- Interior Width
- 47 3/4 in
- Nominal Exterior Height
- 82 in
- Interior Height
- 81 1/4 in
- Interior Depth
- 114 in
- Nominal Exterior Depth
- 116 in
- Nominal Exterior Width
- 49 in
- Wall Thickness
- 1/32 in
Description
Steel Storage Shed, Beige, Door Opening Height 60 in, Door Opening Width 39 in, Nominal Exterior Depth 116 in, Nominal Exterior Width 49 in, Nominal Exterior Height 82 in, Wall Material Steel, Roof Material Steel, Storage Capacity 227 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 114 in, Fire Rating Not Rated, Lockable Yes, Interior Height 81 1/4 in, Interior Width 47 3/4 in, Includes Floor No, Hinged, Number of Doors 1, Number of Shelves 3, Roof Design Slope
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.