This item is Discontinued.
This item is Discontinued.
852 cu ft Galvanized Steel Barn Roof Storage Shed, Eggshell and Taupe (Discontinued)
Mfr #
LX1014
Zoro #
G7863630
UPC # 26862100245
Country of Origin United States
Category Sheds & Outdoor Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX1014
- Zoro #
- G7863630
- UPC #
- 26862100245
- Country of Origin
- United States
Dimensions
- Inside Depth
- 157.5 in
- Inside Height
- 86.63 in
- Outside Width
- 123.25 in
- Door Opening Width
- 55.5 in
- Outside Height
- 87.88 in
- Door Opening Height
- 60 in
- Inside Width
- 118.25 in
- Size
- 10 ft x 14 ft x 7.5 ft
- Height
- 10 ft
Details
- Material
- Galvanized Steel
- Color
- Eggshell and Taupe
- Type
- Shed
- Item
- Barn Roof Storage Shed
- Capacity
- 852 cu ft
- Assembled/Unassembled
- Unassembled
- Doors
- Sliding Doors
Description
LEXINGTON 10FT X 14FT STEEL EGGSHELL&TAUPE- DOOR=W55.5IN X H60IN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.