Staple Gun, Round Crown Staples, Cap 79
- Mfr # T25X
- Zoro # G204836884
product price:Â
$
27.59
/ea
Key Features
Staple Capacity
79
Body Color
Gray
Overall Length
6 1/2 in
Body Material
Plastic
Features
Bottom Load Magazine, Built in Wire Guide. Lightweight Molded Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25X
- Zoro #
- G204836884
- UPC #
- 079055500131
- Country of Origin
- China
Dimensions
- Overall Length
- 6 1/2 in
- For Staple Width
- 3/8 in, 7/16 in, 9/16 in
- Overall Width
- 5/16 in
- Overall Height
- 5 3/8 in
- For Wire Outside Diameter
- 9/16 in
- For Staple Leg Length
- 3/8 in, 7/16 in, 9/16 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
- Bottom Load Magazine, Built in Wire Guide. Lightweight Molded Housing
Description
Staple Gun, For Fastener Style Round Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 3/8 in, 7/16 in, 9/16 in, Body Material Plastic, For Staple Width 3/8 in, 7/16 in, 9/16 in, Staple Capacity 79, Drive Style Straight, Forward Action Stapling Position No, Overall Width 5/16 in, Overall Length 6 1/2 in, Overall Height 5 3/8 in, For Wire Outside Diameter 9/16 in, For Wire Gauge 23 AWG, Body Color Gray, Body Finish Plastic, Compatible Staples Arrow T25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.