This item is Discontinued.

Arrow Storage Products Shed, Olive, Assembled CLP104SG

This item is Discontinued.

Arrow Storage Products

Shed, Olive, Assembled (Discontinued)

Mfr # CLP104SG
Zoro # G902195498
UPC # 026862114587
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLP104SG
Zoro #
G902195498
UPC #
026862114587
Country of Origin
United States

Dimensions

Inside Depth
42 1/2 in
Inside Height
69 1/2 in
Door Opening Width
56 in
Door Opening Height
63 in
Nominal Exterior Height
71 in
Interior Width
118 1/4 in
Interior Height
69 9/16 in
Interior Depth
42 1/2 in
Nominal Exterior Width
124 in
Nominal Exterior Depth
47 in
Wall Thickness
1/32 in

Details

Color
Green
Item
Storage Shed
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Door Type
Sliding
Assembled
Unassembled
Product Type
Steel Storage Shed
Roof Material
Steel
Wall Material
Steel
Lockable
Yes
Roof Design
Slope
Includes Lock
Yes
Resistance Properties
Corrosion Resistant, Rust Resistant
Storage Capacity
197 cu ft
Number of Doors
1
Includes Floor
No
Fire Rating
Not Rated

Description

Arrow Classic Steel Storage Shed, Sage Green, Door Opening Height 63 in, Door Opening Width 56 in, Nominal Exterior Depth 47 in, Nominal Exterior Width 123.5 in, Nominal Exterior Height 70.8 in, Wall Material Steel, Roof Material Steel, Storage Capacity 197 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 42 1/2 in, Lockable Yes, Interior Height 69 1/2 in, Interior Width 118 1/4 in, Sliding, Roof Design Slope

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.