Shop ARROW FASTENER
See all product information
Create Account
Tacker, 3/16 In Crown, 3/8 And 7/16 Leg
- Mfr # T18
- Zoro # G4227151
product price:Â
$
43.19
/ea
Key Features
Staple Type
Wire
Staple Capacity
1,000
For Use With
12F635 And 12F636 Staples
Features
Easy Squeeze Cushioned Handle
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18
- Zoro #
- G4227151
- UPC #
- 079055000181
- Country of Origin
- United States
Dimensions
- Leg Length (In.)
- 3/8 And 7/16
- Fits Wire Dia. (In.)
- 3/16
- Crown Width (In.)
- 3/16
- Fits Chest Size
- Easy Squeeze Cushioned Handle
Details
- Item
- Tacker
- Staple Type
- Wire
- Staple Capacity
- 1,000
- For Use With
- 12F635 And 12F636 Staples
- Features
- Easy Squeeze Cushioned Handle
- Color
- Chrome
- Material
- Steel
- Type
- Round Crown
- Construction
- Steel
- Wire Color
- Chrome
Description
The Arrow T18 Tacker is a reliable staple gun for your daily projects. This stapler features an easy squeeze cushioned handle and comfortable grip. The T18 can be used with 12F635 and 12F636 staples. It also has a 3/16" crown, 3/8" leg and 7/16" leg length. The Arrow T18 Stapler is the tool you need to complete your tasks effectively and efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.