Shop ARROW FASTENER

Wire/Cable Staple Gun, HD, Round Crown

  • Mfr # T25
  • Zoro # G0988504

product price: 
$
39.49
/ea

Key Features

Staple Type
Round
Staple Capacity
84
Features
All Steel Mechanism
For Use With
256, 257, 259
Body Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T25
Zoro #
G0988504
UPC #
79055000259
Country of Origin
United States

Dimensions

Overall Length
7 3/8 in
Overall Height
6 1/4 in
Overall Width
1 1/4 in
For Staple Leg Length
3/8 in, 7/16 in, 9/16 in
For Staple Width
5/16 in
For Wire Outside Diameter
1/4 in
Crown Width (In.)
1/4
Leg Length (In.)
3/8, 7/16, 9/16 in Round
Fits Wire Dia. (In.)
1/4
Wire Rope Length
7 3/8 in
Length
7 3/8 in
Fits Chest Size
All Steel Mechanism

Details

Item
Wire and Cable Staple Gun
Staple Type
Round
Staple Capacity
84
Features
All Steel Mechanism
For Use With
256, 257, 259
Body Material
Steel
Color
Chrome
Material
Steel
Stapler Type
Wire & Cable Stapler
Forward Action Stapling Position
No
Drive Style
Straight
For Fastener Style
Round Crown Staples
Type
Heavy Duty
Construction
Chrome
Wire Color
Chrome
Compatible Product Type
256, 257, 259

Description

Wire and Cable Staple Gun, For Fastener Style Round Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 3/8 in, 7/16 in, 9/16 in, Body Material Steel, For Staple Width 5/16 in, Staple Capacity 84, Drive Style Straight, Forward Action Stapling Position No, Overall Width 1 1/4 in, Overall Length 7 3/8 in, Overall Height 6 1/4 in, For Wire Outside Diameter 1/4 in, Compatible Staples Arrow 256, Arrow 257, Arrow 259, Features All Steel Mechanism, Includes -, Nail Capacity -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.