Shop ARROWORTHY
Create Account
1001970 0.38 x 4 in. Pro-Line Jumbo Mini Foam Jumbo Paint Roller Cover - Pack of 2
- Mfr # 1001970
- Zoro # G204109087
product price:Â
$
26.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1001970
- Zoro #
- G204109087
- UPC #
- 740963012985
- Country of Origin
- China
Description
A Flexible Foam Roller to be used with Urethanes, High Gloss Paints & Stains. Ideal for wood, metal cabinet work & doors.
Features- Pro-Line Jumbo Mini Foam Jumbo Paint Roller Cover
- Width: 4"
- Nap Size: 3/8"
- Core Diameter: 3/4"
- Color: Charcoal
- Nap Material: Foam
- Roller Type: Jumbo
- Recommended Surface: Wood, Metal, Cabinets, Doors
- Solvent Resistant Core: Yes
- Shed Resistant: Yes
- Use with Paint Type: High Gloss, Semi-Gloss, Eggshell Finishes & Urethanes
- All alkyd/oil paints
- Lint Free: Yes
- For a fine finish
- Solvent and water resistant core
- Ideal for hard-to-reach areas
- Pack of 2
- Size: 0.38" x 4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.