1807635 Pro-Line Foam 4 x 4 in. Paint Roller Cover for Smooth to Semi-Smooth Surfaces; White - Pack of 10

  • Mfr # 1807635
  • Zoro # G804108510
product price: 
$
32.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1807635
Zoro #
G804108510
UPC #
740963108367
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Pro-Line Foam 4 x 4 in. Paint Roller Cover for Smooth to Semi-Smooth Surfaces, White - Pack of 10
  • Pack of 10
Specifications
  • Nap Material: Foam
  • Nap Size: 4 in.
  • Width: 4 in.
  • Recommended Surface: Smooth to Semi-Smooth Surfaces
  • Color: White
  • Shed Resistant: Yes
  • Country of Origin: United States
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews