Shop All Fabric & Sewing
Artistic
Artistic 508 Woven Jacquards Fabric; Harvest
Mfr # ARTIS508
Zoro # G204135987
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Artistic
- MFR # ARTIS508
- Zoro # G204135987
- Country of Origin China
- Category Fabric & Sewing
Description
Cleaning Instruction:
- Clean fabrics with water-based cleaning agents only do not use solvents
- Color: Harvest
- Abrasion: Exceeds 85,000 Double Rubs
- Construction: Woven Jacquards
- Content: 76% Polyester 24% Cotton
- Crocking: AATCC 8: Wet = Class 4.5 AATCC 8: Dry = Class 4.5
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Bulletin 117-Section E
- Pilling: Passes ASTM D3511 Class 3.0
- Repeat Length: 6.5" Up the Roll
- Repeat Width: 13.5" Across the Roll
- Seam Slippage: Passes Seam Slippage ASTM-D4034. F79 x W98 LBF
- Tearstrength: Passes ASTM D2261 - Warp = 32 lbs & Fill = 73 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 442 lbs & Fill = 333 lbs
- Railroaded: Not Railroaded
- Width: 56"
- Weight: 12.38 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Children 5in Scissors, Blunt Tip, Assorted Colors, PK36 (77510)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- LEXMARK Black Drum Unit 60K YLD (24B6040)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- CLARO Claro 606 Engineered Leather Fabric; Tan (CLARO606)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- HUNTER AMENITIES Mending Kit, Boxed, PK500 (X-SEWK0023)
- CERTAINTEED Certainteed 902008 8 x 100 ft. Vapor Barrier (902008)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- Artistic