This item is Discontinued.

Artistic Weavers Artistic Weavers AWHP4000-6RD Central Park Zara Round Handloomed Area Rug; Gray - 6 ft. AWHP4000-6RD

This item is Discontinued.

Artistic Weavers

Artistic Weavers AWHP4000-6RD Central Park Zara Round Handloomed Area Rug; Gray - 6 ft. (Discontinued)

Mfr # AWHP4000-6RD
Zoro # G203877802
UPC # 889292010962
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWHP4000-6RD
Zoro #
G203877802
UPC #
889292010962
Country of Origin
China

Description

Blending a series of striking shapes, these radiant rugs are sure to stand out in your space. Hand loomed in 100% wool, the glamorous geometric design and truly dazzling color featured within this perfect piece will effortlessly emanate a sense of chic charm from room to room within any home decor. Maintaining a flawless fusion of affordability and durable decor, this piece is a prime example of impeccable artistry and design.

Intricately crafted beneath the delicate care of a weaver's hand, this flawlessly fashioned piece is sure to highlight the already dazzling design found within your home decor. This handmade rug creates an end product that will be truly timeless in any room.

Care
  • With a dry towel, blot out stain as much as possible. Mix dish soap and cold water with a sponge and remove the stain. Avoid vacuums with invasive beater bars.
Specifications
  • Collection: Central Park
  • Naming Design: Zara
  • Color: Gray
  • Pile: Medium Pile/No Pile
  • Shape: Round
  • Style: Contemporary
  • Construction: Handloomed
  • Contents: 100% Wool
  • Indoor / Outdoor: Indoor
  • Country of Origin: India
  • Pile Height: 0.394 lbs
  • Dimensions: 72" L x 0.394" H x 72" W
  • Weight: 27.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.