This item is Discontinued.

Artistic Weavers Artistic Weavers AWHY2061-238 Middleton Georgia Runner Hand Tufted Area Rug; Charcoal & Red - 2 ft. 3 in. x 8 ft. AWHY2061-238

This item is Discontinued.

Artistic Weavers

Artistic Weavers AWHY2061-238 Middleton Georgia Runner Hand Tufted Area Rug; Charcoal & Red - 2 ft. 3 in. x 8 ft. (Discontinued)

Mfr # AWHY2061-238
Zoro # G203695673
UPC # 889292022224
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWHY2061-238
Zoro #
G203695673
UPC #
889292022224
Country of Origin
China

Description

Upholding a timeless, elegant style of design that has been the centerpiece of divine decor for generations, this exquisite rug will surely fashion an ideal addition to your space. With a striking oriental design and smooth coloring, this flawless piece will radiate both opulence and classic charm from room to room within any home.

Encompassing the time honored tradition of hand crafted rug making, the elegant and exquisite design of the hand tufted rug will surely radiate a sense of lavish design within your home. Rather than individual braiding threads into the loom, weavers use a tufting gun, or small instrument that individually shoots yarn into the latex backing of a rug. With this intricate and concentrated construction process, this style of piece will surely craft an ideal addition to any space.

Care
  • With a dry towel, blot out stain as much as possible. Mix dish soap and cold water with a sponge and remove the stain. Avoid vacuums with invasive beater bars.
Specifications
  • Collection: Middleton
  • Naming Design: Georgia
  • Color: Charcoal
  • Pile: Medium
  • Shape: Runner
  • Style: Traditional
  • Construction: Hand Tufted
  • Contents: 100% Wool
  • Indoor / Outdoor: Indoor
  • Country of Origin: India
  • Pile Height: 0.394 lbs
  • Dimensions: 96" L x 0.394" H x 27" W
  • Weight: 12.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.