This item is Discontinued.

Artistic Weavers Artistic Weavers AWPL2232-46 Pollack Hannah Rectangle Hand Tufted Area Rug; Light Grey - 4 x 6 ft. AWPL2232-46

This item is Discontinued.

Artistic Weavers

Artistic Weavers AWPL2232-46 Pollack Hannah Rectangle Hand Tufted Area Rug; Light Grey - 4 x 6 ft. (Discontinued)

Mfr # AWPL2232-46
Zoro # G503695908
UPC # 889292070188
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWPL2232-46
Zoro #
G503695908
UPC #
889292070188
Country of Origin
China

Description

Handmade construction meets the fabulous and fashionable elements of trendy design with this flawless Pollack Hannah rug. Hand Tufted in 100% wool, the bold zebra pattern intricately sewn within this perfect piece can match any home decor style. Maintaining a flawless fusion of affordability and durable decor, this piece is a prime example of impeccable artistry and design.

Encompassing the time honored tradition of hand crafted rug making, the elegant and exquisite design of the hand tufted rug will surely radiate a sense of lavish design within your home. Rather than individual braiding threads into the loom, weavers use a tufting gun, or small instrument that individually shoots yarn into the latex backing of a rug. With this intricate and concentrated construction process, this style of piece will surely craft an ideal addition to any space.

Care
  • With a dry towel, blot out stain as much as possible. Mix dish soap and cold water with a sponge and remove the stain. Avoid vacuums with invasive beater bars.
Specifications
  • Collection: POLLACK
  • Naming Design: Hannah
  • Color: Light Grey
  • Pile: Medium
  • Shape: Rectangle
  • Style: Contemporary
  • Construction: Hand Tufted
  • Contents: 100%Wool
  • Indoor / Outdoor: Indoor
  • Country of Origin: India
  • Pile Height: 0.39 lbs
  • Dimensions: 72" L x 0.39" H x 48" W
  • Weight: 19.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.