Shop ARTISTIC WEAVERS

AWAP5003-35 Tropica Harper Rectangle Hand Woven Area Rug, Beige - 3 x 5 ft.

  • Mfr # AWAP5003-35
  • Zoro # G203695666

product price: 
$
185.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWAP5003-35
Zoro #
G203695666
UPC #
889292001526
Country of Origin
China

Description

Timeless construction flawlessly blends with natural design to craft the perfect piece for your space. Hand woven in 100% Jute, this radiant rug will radiate a sense of classic charm, while simultaneously offering a twist in the tassels found at the border of each divine piece. Maintaining a flawless fusion of affordability and durable decor, this piece is a prime example of impeccable artistry and design.

Intricately crafted beneath the delicate care of a weaver's hand, this flawlessly fashioned piece is sure to highlight the already dazzling design found within your home decor. Woven together making sure to dedicate hours to ensuring its perfection, each thread is exquisitely joined, tied off, and sculpted to create an end product that will be truly timeless in any room.

Care
  • With a dry towel, blot out stain as much as possible. Mix dish soap and cold water with a sponge and remove the stain. Avoid vacuums with invasive beater bars.
Specifications
  • Collection: Tropica
  • Naming Design: Harper
  • Color: Beige
  • Pile: Medium
  • Shape: Rectangle
  • Style: Natural Fibers
  • Construction: Hand Woven
  • Contents: 100% Jute
  • Indoor / Outdoor: Indoor
  • Country of Origin: India
  • Pile Height: 0.7 lbs
  • Dimensions: 60" L x 0.7" H x 36" W
  • Weight: 11.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.